Zoro Homepage

HighWaterAlarm, Audio, Visual, 4.5VDC, 6ft

  • Mfr # 1057333

  • Zoro # G915827911


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Includes
Auxiliary Contact
Power Cord Length
6 ft
Overall Height
5.5 in
Reset Type
Automatic
Alert Output
Audio, Visual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057333
Zoro #
G915827911
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
6 ft
Overall Height
5.5 in
Overall Length
1.8 in
Overall Width
4 in

Details

Includes
Auxiliary Contact
Item
High Water Alarm
Reset Type
Automatic
Alert Output
Audio, Visual
Includes Battery Backup
Battery Backup Included
Detection Type
High Level
Sound Level - Maximum
80 dB
Switch Type Included
Tether Float
Current
1 A
For Media Type
Sewage
Connectivity
Auxiliary Contacts
For Vessel Type
Holding Tanks, Sump Pump Basins
NEMA Enclosure Rating
1
Nameplate Voltage
4.5V DC
Number of Alarm Inputs
2
Electrical Connection
2-Conductor Wire Leads
Environment
Indoor

Description

High Water Alarm, Current 1 A, Sound Level - Maximum 80 dB, Nameplate Voltage 4.5V DC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes Auxiliary Contact, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor, Connectivity Auxiliary Contacts, Detection Type High Level, Overall Height 5.5 in, Overall Length 1.8 in, Overall Width 4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.