Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Alarm , 120VAC, Automatic Reset, 5A

  • Mfr # 1009923

  • Zoro # G1894387


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Includes
Float Switch
Reset
Automatic
Watts
3.8 W
Amps
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1009923
Zoro #
G1894387
UPC #
-
Country of Origin
United States

Dimensions

Sensor Cord Length
15 ft
Overall Width
3 in
Overall Length
6.5 in
Overall Height
4.5 in

Details

Item
Water Alarm
Voltage
120V AC
Includes
Float Switch
Reset
Automatic
Watts
3.8 W
Amps
5 A
Features
High Level Indoor, Outdoor Alarm
Alarm
Audio/Visual
Enclosure Rating
NEMA 3R
Decibels
85 dB
Detection Type
High Level
Reset Type
Automatic
Sound Level - Maximum
85 dB
Current
5 A
For Vessel Type
Holding Tanks
Nameplate Voltage
120V AC
Alarm Type
Audio, Visual
Environment
Indoor/Outdoor
Electrical Connection
2-Conductor Wire Leads
For Media Type
Sewage
Number of Alarm Inputs
1
Switch Type Included
Tether Float
Alert Output
Audio, Visual
NEMA Enclosure Rating
3R

Description

Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 3R, Current 5 A, Sound Level - Maximum 85 dB, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Float Switch, For Vessel Type Holding Tanks, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup Not Applicable, Overall Height 4.5 in, Overall Length 6.5 in, Overall Width 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.