Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Alarm , 120VAC, NEMA 1, 1A, 2.4W

  • Mfr # 1051131

  • Zoro # G1894405


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Includes
Float Switch
Reset
Automatic
Enclosure Rating
NEMA 1
Watts
2.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051131
Zoro #
G1894405
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
6 ft
Sensor Cord Length
15 ft
Overall Height
4 in
Overall Width
2.3 in
Overall Length
6 in

Details

Item
Water Alarm
Voltage
120V AC
Includes
Float Switch
Reset
Automatic
Enclosure Rating
NEMA 1
Watts
2.4 W
Amps
1 A
Alarm
Audio/Visual
Decibels
87 dB
Features
Low Level Indoor Alarm with Battery Back Up
Alarm Type
Audio, Visual
Battery Backup
Yes
Environment
Indoor
Reset Type
Automatic
Nameplate Voltage
120V AC
Current
1 A
Detection Type
High Level
Sound Level - Maximum
87 dB
For Vessel Type
Holding Tanks, Sump Pump Basins
Includes Battery Backup
Battery Backup Included
For Media Type
Sewage
NEMA Enclosure Rating
1
Electrical Connection
2-Conductor Wire Leads
Switch Type Included
Tether Float
Alert Output
Audio, Visual
Number of Alarm Inputs
1

Description

Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 1, Current 1 A, Sound Level - Maximum 87 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Float Switch, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup Yes, Overall Height 4 in, Overall Length 6 in, Overall Width 2.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.