Zoro Homepage

MountingAssembly, 30VDC, 125VAC

  • Mfr # 1047612

  • Zoro # G415822485


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Body Material
ABS Nylon Blend, Polypropylene
Rated Voltage
125V AC, 30V DC
Compatible Wire Gauge
18 AWG
For Number of Floats
3
Compatible with Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1047612
Zoro #
G415822485
UPC #
-
Country of Origin
Mexico

Details

Item
Mounting Assembly
Body Material
ABS Nylon Blend, Polypropylene
Rated Voltage
125V AC, 30V DC
Compatible Wire Gauge
18 AWG
For Number of Floats
3
Compatible with Series
Universal
Product Type
Mounting Assembly

Description

Mounting Assembly, Body Material ABS Nylon Blend, Polypropylene, Product Type Mounting Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.