Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Float Switch 120/230VAC 20 psi

  • Mfr # 10PMPUWOP

  • Zoro # G1995561


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
15 A
Operation
NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PMPUWOP
Zoro #
G1995561
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
10 ft.
Tether Length Min.-Max.
3-1/2" to 24"
Length
3-9/16"
Float Dia. (In.)
3-1/16
Height
3-9/16"
Float Length (In.)
3-9/16
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
3 1/16 in
Minimum Tether Length
3 1/2 in
Cord Length
10 ft
Maximum Tether Length
24 in
Float Diameter
3 1/8 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Operation
NC
Includes
Pipe Clamp
Float Switch Float Material
PVC
Control Range
Adjustable
Float Switch Off Point
45 Degrees Below Horizontal
Compliance
UL, CSA
Max. Pressure (PSI)
20
Electrical Connection (Pumps)
Wire Leads
Float Switch On Point
45 Degrees Above Horizontal
Type
Wide Angle
Wire Lead
SJOW
Series
PumpMaster Plus
Max. Liquid Temp.
140 Degrees F
Connection
Wire Leads
Float Material
PVC
Turns Off At
45 Degrees Below
Max. Water Level Adjustment
36
Agency Compliance
CSA, UL
For Use With
Pumps Up to 15A
Mounting Bracket Material
ABS/Stainless Steel
Mounts
Hose Clamp
Electrical Connection - Pumps
Wire Leads
Body Material
PVC
Wire Gauge
14
Float Switch Contact Form
Normally Closed
Min. Water Level Adjustment
7
Pumping Range Min./Max.
7 to 36
Standards
CSA, UL Listed
Contact Form
Normally Closed
Switch Actuation
Tether Float
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
120/230V AC
Off Point
45 Degrees Above Horizontal
Contact Default
Normally Closed
On Point
45 Degrees Below Horizontal
Electric Load Current - Maximum
15 A @ 125V AC, 15 A @ 250V AC
Liquid Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
10PMPUWOP
Number of Floats
1
Compatible Pump Type
Sewage Pump, Sump Pump
Running Current - Maximum
15 A
Counterweight Type
No Counterweight
Starting Current - Maximum
85 A
NEC Cord Designation
SJOW
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.