Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Float Switch 120/230VAC 20 psi

  • Mfr # 15PMPUWOP

  • Zoro # G1995555


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
15 A
Tether Length Min.-Max.
3-1/2" to 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15PMPUWOP
Zoro #
G1995555
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3-1/2" to 24"
Float Switch Cord Length
15 ft.
Height
3-9/16"
Float Dia. (In.)
3-1/16
Float Length (In.)
3-9/16
Length
3-9/16"
Float Dia.
3 1/16 in
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Cord Length
15 ft
Minimum Tether Length
3 1/2 in
Maximum Tether Length
24 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
For Use With
Pumps Up to 15A
Includes
Pipe Clamp
Float Switch Contact Form
Normally Closed
Electrical Connection (Pumps)
Wire Leads
Mounting Bracket Material
ABS/Stainless Steel
Min. Water Level Adjustment
7
Turns Off At
45 Degrees Above
Max. Pressure (PSI)
20
Max. Water Level Adjustment
36
Type
Wide Angle
Float Switch On Point
45 Degrees Below Horizontal
Float Switch Float Material
PVC
Series
PumpMaster Plus
Compliance
UL, CSA
Body Material
PVC
Pumping Range Min./Max.
7 to 36
Electrical Connection - Pumps
Wire Leads
Connection
Wire Leads
Wire Gauge
14
Agency Compliance
CSA, UL
Operation
NC
Float Material
PVC
Wire Lead
SJOW
Mounts
Hose Clamp
Float Switch Off Point
45 Degrees Above Horizontal
Control Range
Adjustable
Max. Liquid Temp.
140 Degrees F
Standards
CSA, UL Listed
Contact Form
Normally Closed
Rated Voltage
120/230V AC
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Off Point
45 Degrees Above Horizontal
On Point
45 Degrees Below Horizontal
Contact Default
Normally Closed
Compatible Pump Type
Sewage Pump, Sump Pump
NEC Cord Designation
SJOW
Number of Floats
1
Actuation Method
Mechanically-Activated
Counterweight Type
No Counterweight
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Electric Load Current - Maximum
15 A @ 125V AC, 15 A @ 250V AC
Compatible Manufacturer Part Number
15PMPUWOP
Starting Current - Maximum
85 A
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
15 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.