Zoro Homepage

NC Mechanical Float Switch 120/230VAC

  • Mfr # 30PMUWOP

  • Zoro # G1995570


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
13 A
Control Range
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PMUWOP
Zoro #
G1995570
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
30 ft.
Float Dia. (In.)
3-1/16
Height
3-9/16"
Length
3-9/16"
Float Length (In.)
3-9/16
Tether Length Min.-Max.
3" to 24"
Float Dia.
3 1/16 in
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Minimum Tether Length
3 in
Maximum Tether Length
24 in
Cord Length
30 ft
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in
Tether Length - Minimum
3 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Control Range
Adjustable
Wire Lead
SJOW
Float Material
PVC
Includes
Pipe Clamp
Series
PumpMaster
Max. Liquid Temp.
140 Degrees F
For Use With
Pumps Up to 13A
Mounts
Hose Clamp
Type
Wide Angle
Agency Compliance
CSA, UL
Operation
NC
Connection
Wire Leads
Electrical Connection (Pumps)
Wire Leads
Float Switch Off Point
45 Degrees Below Horizontal
Body Material
PVC
Min. Water Level Adjustment
7
Compliance
UL, CSA
Pumping Range Min./Max.
7 to 36
Electrical Connection - Pumps
Wire Leads
Wire Gauge
16
Float Switch Contact Form
Normally Closed
Float Switch Float Material
PVC
Max. Water Level Adjustment
36
Mounting Bracket Material
ABS/Stainless Steel
Turns Off At
45 Degrees Below
Max. Pressure (PSI)
20
Float Switch On Point
45 Degrees Above Horizontal
Contact Form
Normally Closed
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
120/230V AC
Contact Default
Normally Closed
Off Point
45 Degrees Above Horizontal
On Point
45 Degrees Below Horizontal
Compatible Pump Type
Sewage Pump, Sump Pump
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
13 A
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Compatible Manufacturer Part Number
30PMUWOP
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
NEC Cord Designation
SJOW
Number of Floats
1
Starting Current - Maximum
78 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.