Zoro Homepage

NC Mechanical Float Switch 230VAC

  • Mfr # 20PMU2WP

  • Zoro # G1995668


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Amps
13 A
Turns Off At
45 Degrees Below
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PMU2WP
Zoro #
G1995668
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3" to 24"
Float Dia. (In.)
3-1/16
Length
3-9/16"
Float Length (In.)
3-9/16
Height
3-9/16"
Float Switch Cord Length
20 ft.
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Float Dia.
3 1/16 in
Minimum Tether Length
3 in
Cord Length
20 ft
Maximum Tether Length
24 in
Float Diameter
3 1/8 in
Tether Length - Minimum
3 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Turns Off At
45 Degrees Below
Agency Compliance
CSA, UL
Float Switch Contact Form
Normally Closed
Electrical Connection (Pumps)
Piggyback
For Use With
Pumps Up to 13A
Mounts
Hose Clamp
Float Switch Float Material
PVC
Operation
NC
Max. Pressure (PSI)
20
Body Material
PVC
Type
Wide Angle
Wire Lead
SJOW
Connection
Plug
Compliance
UL, CSA
Wire Gauge
16
Float Switch Off Point
45 Degrees Below Horizontal
Pumping Range Min./Max.
7 to 36
Max. Water Level Adjustment
36
Max. Liquid Temp.
140 Degrees F
Float Material
PVC
Control Range
Adjustable
Electrical Connection - Pumps
Piggyback
Includes
Pipe Clamp
Min. Water Level Adjustment
7
Series
PumpMaster
Float Switch On Point
45 Degrees Above Horizontal
Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Closed
Standards
CSA, UL Listed
Rated Voltage
230V AC
Electrical Connection
Piggy-Back Plug
Switch Actuation
Tether Float
Off Point
45 Degrees Above Horizontal
Contact Default
Normally Closed
On Point
45 Degrees Below Horizontal
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated
Electric Load Current - Minimum
100 mA @ 250V AC
Number of Floats
1
Running Current - Maximum
13 A
Compatible Pump Type
Sewage Pump, Sump Pump
Compatible Manufacturer Part Number
20PMU2WP
Electric Load Current - Maximum
13 A @ 250V AC
NEC Cord Designation
SJOW
Counterweight Type
No Counterweight
Starting Current - Maximum
78 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.