Zoro Homepage

NO Float Switch 120/230VAC 20 psi

  • Mfr # 30PMPDWOP

  • Zoro # G1995850


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
15 A
Min. Water Level Adjustment
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PMPDWOP
Zoro #
G1995850
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
30 ft.
Height
3-9/16"
Float Dia. (In.)
3-1/16
Tether Length Min.-Max.
3-1/2" to 24"
Float Length (In.)
3-9/16
Length
3-9/16"
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
3 1/16 in
Cord Length
30 ft
Maximum Tether Length
24 in
Minimum Tether Length
3 1/2 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in
Tether Length - Minimum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Min. Water Level Adjustment
7
Float Switch Off Point
45 Degrees Below Horizontal
Series
PumpMaster Plus
Mounts
Hose Clamp
Compliance
UL, CSA
Electrical Connection (Pumps)
Wire Leads
Max. Liquid Temp.
140 Degrees F
Wire Lead
SJOW
Float Switch On Point
45 Degrees Above Horizontal
Turns Off At
45 Degrees Below
Body Material
PVC
Pumping Range Min./Max.
7 to 36
Operation
NO
Max. Pressure (PSI)
20
Type
Wide Angle
For Use With
Pumps Up to 15A
Float Switch Float Material
PVC
Control Range
Adjustable
Electrical Connection - Pumps
Wire Leads
Connection
Wire Leads
Float Material
PVC
Mounting Bracket Material
ABS/Stainless Steel
Max. Water Level Adjustment
36
Includes
Pipe Clamp
Wire Gauge
14
Float Switch Contact Form
Normally Open
Agency Compliance
CSA, UL
Standards
CSA, UL Listed
Contact Form
Normally Open
Rated Voltage
120/230V AC
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open
Compatible Manufacturer Part Number
30PMPDWOP
Number of Floats
1
NEC Cord Designation
SJOW
Running Current - Maximum
15 A
Counterweight Type
No Counterweight
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated
Starting Current - Maximum
85 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.