Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO Mechanical Float Switch 120/230VAC

  • Mfr # 10PMPDWOP

  • Zoro # G1995887


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
15 A
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PMPDWOP
Zoro #
G1995887
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3" to 24"
Float Switch Cord Length
10 ft.
Float Dia. (In.)
3-1/16
Length
3-9/16"
Float Length (In.)
3-9/16
Height
3-9/16"
Manufacturers Warranty Length
5 yr
Float Dia.
3 1/16 in
Float Length
3 5/8 in
Maximum Tether Length
24 in
Minimum Tether Length
3 in
Cord Length
10 ft
Float Diameter
3 1/8 in
Tether Length - Minimum
3 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Body Material
PVC
Connection
Wire Leads
Float Switch On Point
45 Degrees Above Horizontal
Includes
Pipe Clamp
Min. Water Level Adjustment
7
Max. Liquid Temp.
140 Degrees F
Max. Water Level Adjustment
36
Electrical Connection (Pumps)
Wire Leads
Agency Compliance
CSA, UL
Wire Lead
SJOW
Float Switch Off Point
45 Degrees Below Horizontal
For Use With
Pumps Up to 15A
Type
Wide Angle
Mounting Bracket Material
ABS/Stainless Steel
Series
PumpMaster Plus
Mounts
Hose Clamp
Electrical Connection - Pumps
Wire Leads
Max. Pressure (PSI)
20
Float Material
PVC
Wire Gauge
14
Float Switch Float Material
PVC
Compliance
UL, CSA
Float Switch Contact Form
Normally Open
Turns Off At
45 Degrees Below
Operation
NO
Pumping Range Min./Max.
7 to 36
Control Range
Adjustable
Contact Form
Normally Open
Standards
CSA, UL Listed
Rated Voltage
120/230V AC
Switch Actuation
Tether Float
Electrical Connection
2-Conductor Wire Leads
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
10PMPDWOP
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Running Current - Maximum
15 A
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Counterweight Type
No Counterweight
Number of Floats
1
Starting Current - Maximum
85 A
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.