Zoro Homepage

NO Mechanical Float Switch 120VAC

  • Mfr # 20PMPD1WP

  • Zoro # G1996027


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Amps
15 A
Float Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PMPD1WP
Zoro #
G1996027
UPC #
-
Country of Origin
United States

Dimensions

Float Length (In.)
3-9/16
Tether Length Min.-Max.
3-1/2" to 24"
Float Dia. (In.)
3-1/16
Height
3-9/16"
Float Switch Cord Length
20 ft.
Length
3-9/16"
Float Dia.
3 1/16 in
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Maximum Tether Length
24 in
Minimum Tether Length
3 1/2 in
Float Diameter
3 1/8 in
Tether Length - Maximum
24 in
Tether Length - Minimum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Float Material
PVC
Compliance
UL, CSA
Float Switch On Point
45 Degrees Above Horizontal
Float Switch Float Material
PVC
Includes
Pipe Clamp
Wire Lead
SJOW
Series
PumpMaster Plus
Float Switch Off Point
45 Degrees Below Horizontal
Mounting Bracket Material
ABS/Stainless Steel
Control Range
Adjustable
Connection
Plug
Max. Pressure (PSI)
20
Max. Water Level Adjustment
36
Float Switch Contact Form
Normally Open
Wire Gauge
14
Operation
NO
Type
Wide Angle
Max. Liquid Temp.
140 Degrees F
Electrical Connection - Pumps
Piggyback
Electrical Connection (Pumps)
Piggyback
Min. Water Level Adjustment
7
Pumping Range Min./Max.
7 to 36
Mounts
Hose Clamp
For Use With
Pumps Up to 15A
Body Material
PVC
Turns Off At
45 Degrees Below
Agency Compliance
CSA, UL
Contact Form
Normally Open
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Rated Voltage
120V AC
Electrical Connection
Piggy-Back Plug
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open
Actuation Method
Mechanically-Activated
Starting Current - Maximum
85 A
Liquid Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
20PMPD1WP
Running Current - Maximum
15 A
NEC Cord Designation
SJOW
Counterweight Type
No Counterweight
Electric Load Current - Maximum
13 A @ 125V AC
Electric Load Current - Minimum
100 mA @ 120V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Number of Floats
1

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.