Zoro Homepage

NO Mechanical Float Switch 120VAC

  • Mfr # 30PMPD1WP

  • Zoro # G1996018


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Amps
15 A
Length
3-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PMPD1WP
Zoro #
G1996018
UPC #
-
Country of Origin
United States

Dimensions

Length
3-9/16"
Float Length (In.)
3-9/16
Tether Length Min.-Max.
3-1/2" to 24"
Float Switch Cord Length
30 ft.
Float Dia. (In.)
3-1/16
Height
3-9/16"
Float Dia.
3 1/16 in
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Maximum Tether Length
24 in
Cord Length
30 ft
Minimum Tether Length
3 1/2 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in

Details

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Electrical Connection (Pumps)
Piggyback
Float Switch On Point
45 Degrees Above Horizontal
Operation
NO
Mounts
Hose Clamp
Turns Off At
45 Degrees Below
Series
PumpMaster Plus
Type
Wide Angle
Max. Pressure (PSI)
20
Connection
Plug
Pumping Range Min./Max.
7 to 36
Compliance
UL, CSA
Min. Water Level Adjustment
7
Wire Gauge
14
Includes
Pipe Clamp
Body Material
PVC
Wire Lead
SJOW
For Use With
Pumps Up to 15A
Control Range
Adjustable
Electrical Connection - Pumps
Piggyback
Max. Liquid Temp.
140 Degrees F
Agency Compliance
CSA, UL
Max. Water Level Adjustment
36
Mounting Bracket Material
ABS/Stainless Steel
Float Switch Off Point
45 Degrees Below Horizontal
Float Switch Float Material
PVC
Float Switch Contact Form
Normally Open
Float Material
PVC
Contact Form
Normally Open
Standards
CSA, UL Listed
Rated Voltage
120V AC
Switch Actuation
Tether Float
Electrical Connection
Piggy-Back Plug
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Starting Current - Maximum
85 A
NEC Cord Designation
SJOW
Counterweight Type
No Counterweight
Electric Load Current - Maximum
13 A @ 125V AC
Electric Load Current - Minimum
100 mA @ 120V AC
Compatible Manufacturer Part Number
30PMPD1WP
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
15 A
Compatible Pump Type
Sewage Pump, Sump Pump
Number of Floats
1
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.