Zoro Homepage

NO Mechanical Float Switch 125/250VAC

  • Mfr # 30HTMDWOP

  • Zoro # G2034378


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
12 A
Turns Off At
45 Degrees Below Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30HTMDWOP
Zoro #
G2034378
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3" to 18"
Float Switch Cord Length
30 ft.
Height
5-19/32"
Float Length (In.)
5-19/32
Float Dia. (In.)
3-3/16
Length
5-19/32"
Manufacturers Warranty Length
5 yr
Float Dia.
3 3/16 in
Float Length
5 5/8 in
Minimum Tether Length
3 in
Maximum Tether Length
18 in
Cord Length
30 ft
Tether Length - Maximum
18 in
Float Diameter
3 1/4 in
Tether Length - Minimum
3 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
12 A
Turns Off At
45 Degrees Below Center
Float Switch On Point
45 Degrees Above Horizontal
Control Range
Adjustable
Float Switch Float Material
Polypropylene
Includes
Pipe Clamp
Electrical Connection (Pumps)
Wire Leads
Float Switch Off Point
45 Degrees Below Horizontal
Operation
Pump Down
Float Material
Polypropylene
Electrical Connection - Pumps
Wire Leads
Pumping Range Min./Max.
8 to 36
Mounts
Hose Clamp
Wire Lead
SJOOW
Max. Water Level Adjustment
36
For Use With
Pumps with The Max Running Current Draw of 13 Amps or Less In The Liquid Temperatures of 200 Degrees or Less
Float Switch Contact Form
Normally Open
Body Material
Polypropylene
Agency Compliance
CSA
Max. Pressure (PSI)
13
Connection
Clamp
Max. Liquid Temp.
200 Degrees F
Type
Sump or Sewage
Wire Gauge
16
Min. Water Level Adjustment
8
Series
HighTempMaster
Mounting Bracket Material
Stainless Steel
Standards
CSA
Contact Form
Normally Open
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Rated Voltage
125/250V AC
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Liquid Temperature - Maximum
200 Degrees F
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 230V AC
Counterweight Type
No Counterweight
Starting Current - Maximum
78 A
Actuation Method
Mechanically-Activated
Compatible Pump Type
Sewage Pump, Sump Pump
Compatible Manufacturer Part Number
30HTMDWOP
Number of Floats
1
NEC Cord Designation
SJOOW
Running Current - Maximum
13 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.