Zoro Homepage

NO Mechanical Float Switch 230VAC

  • Mfr # 15PMD2WP

  • Zoro # G1995990


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Amps
13 A
Float Length (In.)
3-9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15PMD2WP
Zoro #
G1995990
UPC #
-
Country of Origin
United States

Dimensions

Float Length (In.)
3-9/16
Float Switch Cord Length
15 ft.
Float Dia. (In.)
3-1/16
Height
3-9/16"
Tether Length Min.-Max.
3" to 24"
Length
3-9/16"
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
3 1/16 in
Maximum Tether Length
24 in
Cord Length
15 ft
Minimum Tether Length
3 in
Tether Length - Minimum
3 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in

Details

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Max. Liquid Temp.
140 Degrees F
Electrical Connection (Pumps)
Piggyback
Control Range
Adjustable
Body Material
PVC
Float Switch Float Material
PVC
Float Switch On Point
45 Degrees Above Horizontal
Wire Gauge
16
Connection
Plug
Max. Pressure (PSI)
20
Electrical Connection - Pumps
Piggyback
Agency Compliance
CSA, UL
Mounts
Hose Clamp
Max. Water Level Adjustment
36
Operation
NO
Series
PumpMaster
Float Switch Off Point
45 Degrees Below Horizontal
Pumping Range Min./Max.
7 to 36
Min. Water Level Adjustment
7
Float Switch Contact Form
Normally Open
Compliance
UL, CSA
Wire Lead
SJOW
Includes
Pipe Clamp
For Use With
Pumps Up to 13A
Float Material
PVC
Mounting Bracket Material
ABS/Stainless Steel
Type
Wide Angle
Turns Off At
45 Degrees Below
Standards
CSA, UL Listed
Contact Form
Normally Open
Electrical Connection
Piggy-Back Plug
Rated Voltage
230V AC
Switch Actuation
Tether Float
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open
Starting Current - Maximum
78 A
Running Current - Maximum
13 A
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Minimum
100 mA @ 250V AC
Electric Load Current - Maximum
13 A @ 250V AC
Actuation Method
Mechanically-Activated
Number of Floats
1
Compatible Manufacturer Part Number
15PMD2WP
NEC Cord Designation
SJOW
Counterweight Type
No Counterweight

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.