Zoro Homepage

NO Mechanical Float Switch 230VAC

  • Mfr # 20PMPD2WP

  • Zoro # G1995948


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Amps
15 A
Control Range
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PMPD2WP
Zoro #
G1995948
UPC #
-
Country of Origin
United States

Dimensions

Height
3-9/16"
Float Dia. (In.)
3-1/16
Tether Length Min.-Max.
3" to 24"
Length
3-9/16"
Float Length (In.)
3-9/16
Float Switch Cord Length
20 ft.
Float Length
3 5/8 in
Float Dia.
3 1/16 in
Manufacturers Warranty Length
5 yr
Minimum Tether Length
3 in
Maximum Tether Length
24 in
Cord Length
20 ft
Tether Length - Minimum
3 in
Float Diameter
3 1/8 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Control Range
Adjustable
Max. Liquid Temp.
140 Degrees F
Includes
Pipe Clamp
Type
Wide Angle
Connection
Plug
Mounting Bracket Material
ABS/Stainless Steel
Max. Water Level Adjustment
36
Turns Off At
45 Degrees Below
Float Switch Off Point
45 Degrees Below Horizontal
Compliance
UL, CSA
Series
PumpMaster Plus
Float Material
PVC
Mounts
Hose Clamp
Electrical Connection - Pumps
Piggyback
Wire Lead
SJOW
Pumping Range Min./Max.
7 to 36
Min. Water Level Adjustment
7
Electrical Connection (Pumps)
Piggyback
Float Switch Contact Form
Normally Open
Operation
NO
Agency Compliance
CSA, UL
Float Switch On Point
45 Degrees Above Horizontal
Max. Pressure (PSI)
20
For Use With
Pumps Up to 15A
Wire Gauge
14
Body Material
PVC
Float Switch Float Material
PVC
Standards
CSA, UL Listed
Contact Form
Normally Open
Rated Voltage
230V AC
Switch Actuation
Tether Float
Electrical Connection
Piggy-Back Plug
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Compatible Pump Type
Sewage Pump, Sump Pump
NEC Cord Designation
SJOW
Counterweight Type
No Counterweight
Electric Load Current - Minimum
100 mA @ 250V AC
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
15 A
Starting Current - Maximum
85 A
Compatible Manufacturer Part Number
20PMPD2WP
Electric Load Current - Maximum
13 A @ 250V AC
Number of Floats
1
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.