Zoro Homepage

PumpMaster Pump Switch 120v

  • Mfr # 15PMD1WP- QF

  • Zoro # G1897749


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120v
Float Switch Cord Length
15 ft.
Manufacturers Warranty Length
5 yr
Includes
Pipe Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15PMD1WP- QF
Zoro #
G1897749
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
15 ft.
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in
Cord Length
15 ft
Tether Length - Minimum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
120v
Item
Float Switch
Includes
Pipe Clamp
Mounting Bracket Material
ABS/Stainless Steel
Float Material
PVC
Standards
CSA, UL Listed
Contact Form
Normally Open
Series
PumpMaster
Starting Current - Maximum
78 A
Rated Voltage
120V AC
Actuation Method
Mechanically-Activated
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Number of Floats
1
Compatible Manufacturer Part Number
15PMD1WP- QF
Electrical Connection
Piggy-Back Plug
Counterweight Type
No Counterweight
Electric Load Current - Maximum
13 A @ 125V AC
Running Current - Maximum
13 A
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Minimum
100 mA @ 120V AC
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.