Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPDT Float Switch 120 to 230VAC

  • Mfr # 15PMWPSWE

  • Zoro # G7249341


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120 to 230VAC
Max. Pressure
20 psi
Amps
13 A
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15PMWPSWE
Zoro #
G7249341
UPC #
-
Country of Origin
United States

Dimensions

Float Length (In.)
3-9/16
Height
3-9/16"
Overall Length (In.)
183
Float Dia. (In.)
3-3/64
Length
3-9/16"
Tether Length Min.-Max.
3-1/2" to 24"
Float Switch Cord Length
15 ft.
Width
3-3/64"
Float Dia.
3 1/16 in
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Maximum Tether Length
24 in
Minimum Tether Length
3 1/2 in
Cord Length
15 ft
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in
Tether Length - Minimum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
120 to 230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Body Material
PVC
Agency Compliance
CSA
Float Switch On Point
Adjustable
Compliance
CSA
Float Switch Type
Tether
Float Switch Off Point
Adjustable
Type
Wide Angle
Float Switch Contact Form
Normally Open/Normally Closed
HP @ 1 Phase - 230V
1
Wire Gauge
16
Mounts
Cable Weight
Float Switch Float Material
PVC
Connection
Direct Wire
Includes
Boxed Packing
Wire Lead
SJOW
Max. Liquid Temp.
140 Degrees F
HP @ 1 Phase - 115V
1/2
Series
PumpMaster WPS
Turns Off At
45 Degrees Below
Pumping Range Min./Max.
7 to 36
For Use With
Potable Water
Operation
NO/NC
Max. Pressure (PSI)
20
Float Material
PVC
Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Open or Normally Closed
Standards
CSA
Switch Actuation
Tether Float
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
125/250V AC
On Point
Adjustable
Off Point
Adjustable
Contact Default
Normally Open/Normally Closed
Running Current - Maximum
13 A
Compatible Pump Type
Sewage Pump, Sump Pump
Counterweight Type
External
Liquid Temperature - Maximum
140 Degrees F
Number of Floats
1
Compatible Manufacturer Part Number
15PMWPSWE
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Actuation Method
Mechanically-Activated
Starting Current - Maximum
78 A
NEC Cord Designation
SJOW
Electric Load Current - Minimum
100 mA @ 120V AC

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.