Zoro Homepage

SPDT MegaMaster Float Switch

  • Mfr # 50MGMSPDT

  • Zoro # G1898193


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Float Switch Cord Length
50 ft.
Float Switch Contact Form
SPDT
Float Material
Polypropylene
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MGMSPDT
Zoro #
G1898193
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
50 ft.
Manufacturers Warranty Length
5 yr
Float Length
6 5/8 in
Cord Length
50 ft
Float Diameter
4 1/8 in

Details

Switch Type
Tether Float
Item
Float Switch
Float Switch Contact Form
SPDT
Float Material
Polypropylene
Includes
Internal Weight
Series
MegaMaster
Standards
CSA
Contact Form
Normally Open or Normally Closed
Actuation Method
Mechanically-Activated
Rated Voltage
125V AC
On Point
1 1/2 in Above or Below Horizontal
Electrical Connection
3-Conductor Wire Leads
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
NEC Cord Designation
SJOW
Starting Current - Maximum
1 A
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
1 A
Compatible Manufacturer Part Number
50MGMSPDT
Compatible Pump Type
Sewage Pump, Sump Pump
Number of Floats
1
Off Point
1 1/2 in Above or Below Horizontal
Counterweight Type
Internal
Electric Load Current - Minimum
0.16 mA @ 125V AC, 0.16 mA @ 30V DC, 1 mA @ 5V DC

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.