Zoro Homepage

SPDT MegaMaster Float Switch

  • Mfr # 75MGMSPDT

  • Zoro # G1898141


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Float Switch Contact Form
SPDT
Float Switch Cord Length
75 ft.
Contact Form
Normally Open or Normally Closed
Series
MegaMaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75MGMSPDT
Zoro #
G1898141
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
75 ft.
Float Length
6 5/8 in
Manufacturers Warranty Length
5 yr
Cord Length
75 ft
Float Diameter
4 in

Details

Switch Type
Tether Float
Item
Float Switch
Float Switch Contact Form
SPDT
Contact Form
Normally Open or Normally Closed
Series
MegaMaster
Standards
CSA
Includes
Internal Weight
Float Material
Polypropylene
Product Type
MegaMaster,75 ft.,SPDT
Rated Voltage
125V AC
On Point
1 1/2 in Above or Below Horizontal
Actuation Method
Mechanically-Activated
Electrical Connection
3-Conductor Wire Leads
Running Current - Maximum
1 A
Electric Load Current - Minimum
1 mA @ 4V DC
Counterweight Type
Internal
NEC Cord Designation
SJOW
Off Point
1 1/2 in Above or Below Horizontal
Compatible Manufacturer Part Number
75MGMSPDT
Compatible Pump Type
Sewage Pump
Electric Load Current - Maximum
1 A @ 125V AC
Liquid Temperature - Maximum
140 Degrees F
Number of Floats
1
Starting Current - Maximum
1 A
Switch Duty
Control Duty

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.