Zoro Homepage

SPDT SignalMaster Float Switch

  • Mfr # 10SGMSPDTWE

  • Zoro # G1898248


product price: $54.19
/ea

Key Features

Switch Type
Tether Float
Float Switch Contact Form
SPDT
Float Switch Cord Length
10 ft.
Includes
Cable Weight
Series
SignalMaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SGMSPDTWE
Zoro #
G1898248
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
10 ft.
Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in

Details

Switch Type
Tether Float
Item
Float Switch
Float Switch Contact Form
SPDT
Includes
Cable Weight
Series
SignalMaster
Standards
CSA, UL Listed
Contact Form
Normally Open or Normally Closed
Float Material
Polypropylene
Mounting Bracket Material
ABS/Stainless Steel
Rated Voltage
125/250V AC
Electrical Connection
3-Conductor Wire Leads
Off Point
1 1/2 in Above or Below Horizontal
Compatible Manufacturer Part Number
10SGMSPDTWE
Starting Current - Maximum
5 A
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
140 Degrees F
Counterweight Type
External
Electric Load Current - Minimum
100 mA @ 12V AC
Number of Floats
1
On Point
1 1/2 in Above or Below Horizontal
Actuation Method
Mechanically-Activated
Running Current - Maximum
5 A
NEC Cord Designation
SJOW
Electric Load Current - Maximum
5 A @ 120/230V AC

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.