Zoro Homepage

SPDT SignalMaster Float Switch

  • Mfr # 30SGMSPDTPC

  • Zoro # G1898272


product price: $66.49
/ea

Key Features

Switch Type
Tether Float
Float Switch Contact Form
SPDT
Float Switch Cord Length
30 ft.
Standards
CSA, UL Listed
Includes
Pipe Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SGMSPDTPC
Zoro #
G1898272
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
30 ft.
Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Cord Length
30 ft
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in

Details

Switch Type
Tether Float
Item
Float Switch
Float Switch Contact Form
SPDT
Standards
CSA, UL Listed
Includes
Pipe Clamp
Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Open or Normally Closed
Float Material
Polypropylene
Series
SignalMaster
Number of Floats
1
Counterweight Type
No Counterweight
Off Point
1 1/2 in Above or Below Horizontal
Running Current - Maximum
5 A
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Maximum
5 A @ 120/230V AC
Rated Voltage
125/250V AC
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW
Electric Load Current - Minimum
100 mA @ 12V AC
Starting Current - Maximum
5 A
Electrical Connection
3-Conductor Wire Leads
Compatible Manufacturer Part Number
30SGMSPDTPC
On Point
1 1/2 in Above or Below Horizontal
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.