Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Level Transmitter, PVC

  • Mfr # 1107761

  • Zoro # G716308022


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0% of Full Scale
Input Voltage
8 to 30V DC
Manufacturers Warranty Length
2 yr
Float Material
PVC
Float Length
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107761
Zoro #
G716308022
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Float Length
7 5/8 in
Overall Height
7.67 in
Cable Length
100 ft
Sensor Length
7.67 in
Overall Diameter
3.09 in
Cord Length
100 ft
Float Diameter
3 1/8 in

Details

Accuracy
+/-1.0% of Full Scale
Input Voltage
8 to 30V DC
Item
Float Switch
Float Material
PVC
Special Features
Built-In Stabilizing Weight, Colored Cord Seals, Continuous Level Monitoring, Non-Conductive Housing, Protective Diaphragm, Reverse Polarity Protection, Vented Cable
Output Power
4 to 20mA DC
Operating Temperature - Maximum
122 Degrees F
Electrical Connection
2-Conductor Wire Leads
Cable Coating
TPE
Series
Sub-X
Seal Material
EPDM
Operating Temperature - Minimum
32 Degrees F
Pressure Measurement - Maximum
8.3 ft wc
Pressure Measurement - Minimum
0 ft wc
IP Rating
IP68
Tip Design
Flush Tip
NEMA Enclosure Rating
No Enclosure
Housing Material
PVC
Liquid Temperature - Maximum
122 Degrees F
Rated Voltage
8 to 30V DC

Description

Float Switch, Tip Design Flush Tip, Accuracy +/-1.0 Percent of Full Scale, Cable Length 100 ft, Cable Coating TPE, Sensor Length 7.67 in, Series Sub-X, Housing Material PVC, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.