Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Level Transmitter, PVC

  • Mfr # 1107978

  • Zoro # G916307955


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Special Features
Continuous Level Monitoring, Protective Diaphragm, Reverse Polarity Protection, Vented Cable
Input Voltage
8 to 30V DC
Float Length
5 3/8 in
Accuracy
+/-2.0% of Full Scale
Float Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107978
Zoro #
G916307955
UPC #
-
Country of Origin
United States

Dimensions

Float Length
5 3/8 in
Manufacturers Warranty Length
2 yr
Cable Length
25 ft
Overall Diameter
2 in
Overall Height
5.35 in
Sensor Length
5.35 in
Float Diameter
2 in
Cord Length
25 ft

Details

Item
Float Switch
Special Features
Continuous Level Monitoring, Protective Diaphragm, Reverse Polarity Protection, Vented Cable
Input Voltage
8 to 30V DC
Accuracy
+/-2.0% of Full Scale
Float Material
PVC
Output Power
4 to 20mA DC
Series
Sub-X
Operating Temperature - Maximum
122 Degrees F
Tip Design
Flush Tip
Pressure Measurement - Maximum
100 in wc
Electrical Connection
2-Conductor Wire Leads
Housing Material
PVC
Operating Temperature - Minimum
32 Degrees F
Pressure Measurement - Minimum
0 in wc
NEMA Enclosure Rating
No Enclosure
Seal Material
EPDM
IP Rating
IP68
Cable Coating
TPE
Rated Voltage
8 to 30V DC
Liquid Temperature - Maximum
122 Degrees F

Description

Float Switch, Tip Design Flush Tip, Accuracy +/-2.0 Percent of Full Scale, Cable Length 25 ft, Cable Coating TPE, Sensor Length 5.35 in, Series Sub-X, Housing Material PVC, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.