Zoro Homepage

Tank Alert 4X Alarm No Float

  • Mfr # 1112199

  • Zoro # G1897609


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
Auxiliary Contact
Connectivity
Auxiliary Contacts
For Media Type
Sewage
Electrical Connection
2-Conductor Wire Leads
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112199
Zoro #
G1897609
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
8 in
Overall Width
4 in

Details

Item
Tank Alarm
Includes
Auxiliary Contact
Connectivity
Auxiliary Contacts
For Media Type
Sewage
Electrical Connection
2-Conductor Wire Leads
Environment
Indoor/Outdoor
Sound Level - Maximum
88 dB
NEMA Enclosure Rating
4X
Switch Type Included
Tether Float
Current
1 A
Number of Alarm Inputs
1
Reset Type
Automatic
Alert Output
Audio, Visual
Detection Type
High Level
For Vessel Type
Holding Tanks, Sump Pump Basins

Description

Tank Alarm, Current 1 A, Sound Level - Maximum 88 dB, Nameplate Voltage Not Applicable, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes Auxiliary Contact, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor/Outdoor, Connectivity Auxiliary Contacts, Detection Type High Level, Overall Height 6 in, Overall Length 8 in, Overall Width 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.