Zoro Homepage

Tank Alert AB Alarm High Water

  • Mfr # TAAB-01H

  • Zoro # G1897511


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Includes
Float Switch
Overall Height
4 in
Sensor Cord Length
15 ft
Alert Output
Audio, Visual
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAAB-01H
Zoro #
G1897511
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Sensor Cord Length
15 ft
Overall Length
6 in
Overall Width
2.3 in

Details

Item
High Water Alarm
Includes
Float Switch
Alert Output
Audio, Visual
Electrical Connection
2-Conductor Wire Leads
Reset Type
Automatic
Number of Alarm Inputs
1
For Media Type
Sewage
Sound Level - Maximum
87 dB
NEMA Enclosure Rating
1
For Vessel Type
Holding Tanks, Sump Pump Basins
Environment
Indoor
Detection Type
High Level
Switch Type Included
Tether Float
Current
1 A
Includes Battery Backup
Battery Backup Included
Nameplate Voltage
9V DC

Description

High Water Alarm, Current 1 A, Sound Level - Maximum 87 dB, Nameplate Voltage 9V DC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Float Switch, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor, Connectivity Not Applicable, Detection Type High Level, Overall Height 4 in, Overall Length 6 in, Overall Width 2.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.