Zoro Homepage

Tank Alert AB Alarm No Float

  • Mfr # TAAB-01X

  • Zoro # G1897520


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
9V DC
Overall Width
2.5 in
Overall Height
4 in
Overall Length
6 in
Number of Alarm Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAAB-01X
Zoro #
G1897520
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Height
4 in
Overall Length
6 in

Details

Item
Tank Alarm
Nameplate Voltage
9V DC
Number of Alarm Inputs
1
For Vessel Type
Holding Tanks, Sump Pump Basins
Alert Output
Audio, Visual
Reset Type
Automatic
Electrical Connection
2-Conductor Wire Leads
Sound Level - Maximum
87 dB
Environment
Indoor
Includes Battery Backup
Battery Backup Included
For Media Type
Sewage
NEMA Enclosure Rating
1
Current
1 A

Description

Tank Alarm, Current 1 A, Sound Level - Maximum 87 dB, Nameplate Voltage 9V DC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length Not Applicable, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor, Connectivity Not Applicable, Detection Type Not Applicable, Overall Height 4 in, Overall Length 6 in, Overall Width 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.