Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Alert XT Alarm High TB

  • Mfr # TAXT-01HTB

  • Zoro # G1897712


product price: $212.79
/ea
Free Shipping & Returns

Key Features

Includes
Terminal Block
Sound Level - Maximum
85 dB
Number of Alarm Inputs
1
For Vessel Type
Holding Tanks, Sump Pump Basins
Alert Output
Audio, Visual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAXT-01HTB
Zoro #
G1897712
UPC #
-
Country of Origin
Mexico

Dimensions

Sensor Cord Length
15 ft
Overall Width
7 in
Overall Length
6.5 in
Overall Height
4.5 in

Details

Item
High Water Alarm
Includes
Terminal Block
Sound Level - Maximum
85 dB
Number of Alarm Inputs
1
For Vessel Type
Holding Tanks, Sump Pump Basins
Alert Output
Audio, Visual
Environment
Indoor/Outdoor
For Media Type
Sewage
NEMA Enclosure Rating
3R
Switch Type Included
Tether Float
Reset Type
Automatic
Detection Type
High Level
Electrical Connection
2-Conductor Wire Leads
Current
1 A

Description

High Water Alarm, Current 1 A, Sound Level - Maximum 85 dB, Nameplate Voltage Not Applicable, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Terminal Block, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Overall Height 4.5 in, Overall Length 6.5 in, Overall Width 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.