Zoro Homepage

Tank Alert XT Alarm Low

  • Mfr # TAXT -01L

  • Zoro # G1897572


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Includes
Float Switch
Reset Type
Automatic
Current
1 A
For Vessel Type
Holding Tanks, Sump Pump Basins
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAXT -01L
Zoro #
G1897572
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Sensor Cord Length
15 ft
Overall Height
4.5 in
Overall Length
6.5 in

Details

Item
Tank Alarm
Includes
Float Switch
Reset Type
Automatic
Current
1 A
For Vessel Type
Holding Tanks, Sump Pump Basins
Environment
Indoor/Outdoor
Electrical Connection
2-Conductor Wire Leads
Detection Type
Low Level
Sound Level - Maximum
85 dB
For Media Type
Sewage
Switch Type Included
Tether Float
Alert Output
Audio, Visual
NEMA Enclosure Rating
3R
Number of Alarm Inputs
1

Description

Tank Alarm, Current 1 A, Sound Level - Maximum 85 dB, Nameplate Voltage Not Applicable, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Float Switch, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type Low Level, Overall Height 4.5 in, Overall Length 6.5 in, Overall Width 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.