Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Alert XT Alarm No Float

  • Mfr # TAXT-01X

  • Zoro # G1897660


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
120V AC
Environment
Indoor/Outdoor
Overall Height
4.5 in
Alert Output
Audio, Visual
Reset Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAXT-01X
Zoro #
G1897660
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.5 in
Overall Width
3 in
Overall Length
6.5 in
Sensor Cord Length
15 ft

Details

Item
Tank Alarm
Nameplate Voltage
120V AC
Environment
Indoor/Outdoor
Alert Output
Audio, Visual
Reset Type
Automatic
For Media Type
Sewage
Sound Level - Maximum
85 dB
NEMA Enclosure Rating
3R
For Vessel Type
Holding Tanks, Sump Pump Basins
Electrical Connection
2-Conductor Wire Leads
Number of Alarm Inputs
1
Current
1 A

Description

Tank Alarm, Current 1 A, Sound Level - Maximum 85 dB, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Not Applicable, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type Not Applicable, Overall Height 4.5 in, Overall Length 6.5 in, Overall Width 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.