Zoro Homepage
This item is Discontinued.
Sje-Rhombus VerticalMaster Float Switch 120V 20VM1WP

VerticalMaster Float Switch 120V (Discontinued)

  • Mfr # 20VM1WP
  • Zoro # G1898211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20VM1WP
Zoro #
G1898211
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
20 ft.

Details

Voltage
120v
Item
VerticalMaster Float Switch
Product Type
VerticalMaster Float,20 ft.,120V Plug

Description

VerticalMaster Float,20 ft.,120V Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.