Zoro Homepage
This item is Discontinued.
Sjobergs Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight SJO-33246

Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight (Discontinued)

  • Mfr # SJO-33246
  • Zoro # G0698026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJO-33246
Zoro #
G0698026
UPC #
-
Country of Origin
Sweden

Dimensions

Top Thickness
3"
Overall Depth
29 in
Overall Width
60 in
Width
60"
Height
Working: 35-7/16"
Depth
59-5/8"
Work Surface Depth
23 5/8 in
Work Surface Width
54 1/8 in
Overall Fixed Height
35 in
Non-Metal Top Thickness
3 in
Height Adjustability
Fixed Height
Height to Surface Top
35 7/16 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Birch
Load Capacity
500 lb.
Finish
Natural
Edge Type
Straight
Color
natural
Item
Workbenches
Workbench/Table Surface Material
Birch
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Birch
Workbench Item
Workbench
Includes
Workbench, (4) 3/4" Bench Dogs and Hardware
Assembly
Unassembled
Standards
Forest Stewardship Council, ISO 14001, ISO 9001
Number of Drawers
0
Number of Shelves
0
Leg Type
Straight Leg
Top Material
Birch
Included Components
Vice
Number of Outlets
0
Edge Shape
Square
Number of Cabinets
0
Foot Type
Plain
Number of Knockouts
0
Overall Load Capacity
500 lb
Portability
Stationary
Frame Material Finish
Natural

Description

Workbench, Height Adjustability Fixed Height, Top Material Birch, Assembly Unassembled, Color Tan, Frame Material Birch, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 3 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Vice, Number of Outlets 0, Number of Shelves 0, Overall Depth 29 in, Overall Fixed Height 35 in, Overall Load Capacity 500 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.