Zoro Homepage

11 Piece SAE 1/2-In Drive Set Standard Socket Set

  • Mfr # SK01342

  • Zoro # G016345154


product price: $54.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01342
Zoro #
G016345154
UPC #
25141113457
Country of Origin
China

Details

Material
Steel
Item
Standard Socket Set
Color
Silver

Description

Introducing the SK 11 Piece SAE 1/2-In Drive Set Standard Socket Set, engineered for superior performance and durability. With SureGrip® Drive design, this set ensures increased strength and prevents rounding of rusted or damaged fasteners, making your tasks easier and more efficient. The SuperKrome® finish not only provides long life but also offers maximum corrosion resistance, ensuring these sockets last through countless projects. Thanks to the large stamped markings, socket identification is quick and hassle-free. Plus, with the included aluminum socket rail for storage, keeping your sockets organized has never been easier. Rest assured, this set meets or exceeds ANSI specifications, guaranteeing quality and reliability for your toolbox.


  • INCREASED DURABILITY: SureGrip ® Drive design provides increased strength and avoids rounding rusted or damaged fasteners
  • ANTI CORROSION: SuperKrome® provides long life and maximum corrosion resistant
  • EASE OF USE: Large stamped markings for quick socket identification
  • BONUS STORAGE: Includes aluminium socket rail for storage
  • A TOOLKIT MUST-HAVE: Ideal for DIY enthusiasts, auto mechanics, and home improvement aficionados, this socket set is an exceptional choice and a perfect gift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.