Zoro Homepage

11PC 1/4D MM Std Skt Set

  • Mfr # SK01503

  • Zoro # G316345090


product price: $19.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01503
Zoro #
G316345090
UPC #
25141116489
Country of Origin
China

Details

Material
Steel
Item
MM Std Socket Set
Color
Silver

Description

Discover the reliability and precision of the SK 11PC 1/4D MM Standard Socket Set, meticulously engineered for professional-grade performance. Featuring the innovative SureGrip® Drive design, these sockets offer enhanced strength, safeguarding against rounding or damaging rusted fasteners with ease. The SuperKrome® finish ensures exceptional longevity and superior corrosion resistance, ensuring your tools withstand the test of time. With large stamped markings on each socket, identification is quick and effortless, streamlining your workflow. Complete with an aluminum socket rail for convenient storage, this set meets or exceeds ANSI specifications, guaranteeing quality craftsmanship and peace of mind for every project.


  • INCREASED GRIP STRENGTH: SureGrip ® Drive design provides increased strength and avoids rounding rusted or damaged fasteners
  • ANTI-CORROSION: The SuperKrome® finish over steel ensures a long tool life and maximum corrosion resistance.
  • EASY TO USE: Each socket features large stamped measurement markings for quick socket identification.
  • BONUS STORAGE: This socket kit includes a magnetic aluminum socket rail for storage.
  • VERSATILE AND PRACTICAL: Our Standard Socket Set - the ideal gift or essential for DIY aficionados, auto mechanics, and home improvement enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.