Zoro Homepage

11PC 1/4D SAE Std Skt Set

  • Mfr # SK01504

  • Zoro # G216345121


product price: $24.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01504
Zoro #
G216345121
UPC #
25141116496
Country of Origin
China

Details

Material
Steel
Item
SAE Std Socket Set
Color
Silver

Description

Introducing the SK 11 Piece Metric 1/4" Drive Set Standard Socket Set, engineered with our innovative SureGrip® Drive design for enhanced strength and protection against rounding, rusting, or damaging fasteners. With our durable SuperKrome® finish, these sockets promise longevity and maximum resistance to corrosion, ensuring they withstand the rigors of any project. For effortless identification, each socket is equipped with large stamped measurement markings, streamlining your workflow. Plus, for convenient storage, this socket kit includes a magnetic aluminum socket rail, keeping your tools organized and accessible. Whether you're searching for the perfect Father's Day gift or enhancing your toolkit, our Standard Socket Set is indispensable for DIY aficionados, auto mechanics, and home improvement enthusiasts alike. Elevate your projects with SK quality and reliability. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • PROTECTIVE DESIGN: The SK 11 Piece Metric 1/2" Drive Set Deep Socket Set features our SureGrip ® Drive design, which provides increased strength and avoids rounding, rusting or damaging fasteners.
  • ANTI-CORROSION: Our SuperKrome® finish ensures durability and maximum corrosion resistance.
  • EASY TO USE: Each socket features large stamped measurement markings for quick socket identification.
  • BONUS STORAGE: This socket kit includes a magnetic aluminum socket rail for storage.
  • VERSATILE AND PRACTICAL: Our Standard Socket Set - the ideal gift or essential for DIY aficionados, auto mechanics, and home improvement enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.