Zoro Homepage

1/2-In Drive 216-Position Ratchet

  • Mfr # SK01005

  • Zoro # G116345108


product price: $49.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01005
Zoro #
G116345108
UPC #
25141113280
Country of Origin
China

Details

Material
Steel
Color
Silver
Item
1/2-In Drive 216-Position Ratchet

Description

Introducing the SK 1/2-In Drive 216-Position Ratchet, engineered for precision and efficiency in every turn. With a remarkable 216-position ratchet mechanism, it achieves the industry's lowest 1.7° swing arc, allowing you to maneuver fasteners effortlessly even in the tightest spaces. The innovative thumbwheel design enables quick tightening or loosening of fasteners with a simple flip of the thumb, enhancing productivity and convenience. Elevate your tool collection with the SK 1/2-In Drive 216-Position Ratchet, the ultimate solution for tackling challenging tasks with ease and precision.


  • 90 TOOTH GEAR: 216-position ratchet features a 90 tooth gear and slim pearhead design, with 1.7° at the lowest swing arc to turn fasteners in tight spaces with ease.
  • EASY ACCESS: Thumbwheel design enables you to tighten or loosen fasteners with a flip of thumb.
  • KEEP IT CLEAN: The enclosed head of the SK 1/4" 216 Position Ratchet promotes extreme resistance to infiltration by dirt and grime.
  • ANTI-CORROSION: Our steel ratchet is finished with a high-polish chrome plating to resist corrosion damage.
  • PROFESSIONAL POWER: Our 216 position ratchet exceeds ASME torque performance requirements to get the toughest jobs done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.