Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Metric 1/4-In Drive Set Deep Socket Set

  • Mfr # SK01345

  • Zoro # G516345104


product price: $34.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01345
Zoro #
G516345104
UPC #
25141110555
Country of Origin
China

Details

Material
Steel
Item
Deep Socket Set
Color
Silver

Description

Introducing the SK 12 Piece Metric 1/4" Drive Set Deep Socket Set, engineered with our innovative SureGrip® Drive design for unparalleled strength, safeguarding against any risk of rounding, rusting, or damaging fasteners. Coated with our resilient SuperKrome® finish, this set promises extended durability and unmatched resistance to corrosion, ensuring lasting performance through countless projects. For effortless identification, each socket is adorned with large stamped measurement markings, streamlining your workflow. Plus, to keep your workspace organized, this set includes a magnetic aluminum socket rail for convenient storage. Whether you're searching for the perfect Father's Day gift or upgrading your toolkit, our SAE Socket Set is indispensable for DIY aficionados, auto mechanics, and home improvement enthusiasts alike. Elevate your projects with SJ's commitment to quality and reliability.


  • INCREASED DURABILITY: The SureGrip® Drive design of our 12 Piece Metric 1/4" Drive Set Deep Socket Set provides increased strength to sockets and avoids rounding, rusting, or damaging fasteners.
  • ANTI-CORROSION: The SuperKrome® finish on our steel parts provides long life and maximum corrosion resistance.
  • EASE OF USE: Each socket piece features large stamped markings for quick socket identification on the job.
  • BONUS STORAGE: Our socket set includes a green magnetic aluminum socket rail for easy storage in your toolkit or garage.
  • A TOOLKIT MUST-HAVE: Ideal for DIY enthusiasts, auto mechanics, and home improvement aficionados, this socket set is an exceptional choice and a perfect gift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.