Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Metric 3/8-In Drive Set Deep Socket Set

  • Mfr # SK01347

  • Zoro # G916345155


product price: $49.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01347
Zoro #
G916345155
UPC #
25141110579
Country of Origin
China

Details

Item
Deep Socket Set
Material
Steel
Color
Silver

Description

Introducing the SK 12 Piece Metric 3/8" Drive Set Deep Socket Set, crafted with precision and reliability in mind. Engineered with our exclusive SureGrip® Drive design, each socket guarantees enhanced strength, preventing any risk of rounding, rusting, or damaging fasteners. Coated with our resilient SuperKrome® finish, these sockets boast exceptional durability and superior resistance against corrosion. Finding the right socket is a breeze with our large stamped measurement markings, ensuring quick and accurate identification. Plus, for convenient organization, this set comes complete with a magnetic aluminum socket rail for storage. Whether you're gearing up for Father's Day or looking to enhance your toolkit, our Metric Socket Set is a must-have for DIY aficionados, auto mechanics, and home improvement enthusiasts alike. Experience the ultimate in quality and performance with SK.


  • PROTECTIVE DESIGN: The SK 11 Piece Metric 1/2" Drive Set Standard Socket Set features our SureGrip ® Drive design, which provides increased strength and avoids rounding, rusting or damaging fasteners.
  • ANTI-CORROSION: Our SuperKrome® finish ensures durability and maximum corrosion resistance.
  • EASY TO USE: Each socket features large stamped measurement markings for quick socket identification.
  • BONUS STORAGE: This socket kit includes a magnetic aluminum socket rail for storage.
  • VERSATILE AND PRACTICAL: Our Metric Socket Set - the ideal gift or Essential for DIY aficionados, auto mechanics, and home improvement Enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.