Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece SAE 3/8-In Drive Set Standard Socket Set

  • Mfr # SK01340

  • Zoro # G916345094


product price: $39.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01340
Zoro #
G916345094
UPC #
25141110524
Country of Origin
China

Details

Material
Steel
Item
Standard Socket Set
Color
Silver

Description

Introducing the SK 12 Piece SAE 3/8" Drive Socket Set, featuring an innovative SureGrip® Drive design, providing enhanced strength to sockets and preventing the rounding, rusting, or damaging of fasteners. Crafted with our SuperKrome® finish, the steel parts boast extended longevity and maximum corrosion resistance. Each socket piece is adorned with large stamped markings, ensuring swift socket identification during your tasks. Complete with a green magnetic aluminum socket rail, our set offers convenient storage in your toolkit or garage. Ideal for DIY enthusiasts, auto mechanics, and home improvement aficionados, this socket set stands out as an exceptional choice and a perfect gift option for Father's Day.


  • BUILT TO LAST: The SureGrip ® Drive design of our 12 Piece SAE 3/8" Drive Set Socket Set provides increased strength to sockets and avoids rounding, rusting, or damaging fasteners.
  • ANTI-CORROSION: The SuperKrome® finish on our steel parts provides long life and maximum corrosion resistance.
  • EASE OF USE: Each socket piece features large stamped markings for quick socket identification on the job.
  • BONUS STORAGE: Our socket set includes a green magnetic aluminum socket rail for easy storage in your toolkit or garage.
  • A TOOLKIT MUST-HAVE: Ideal for DIY enthusiasts, auto mechanics, and home improvement aficionados, this socket set is an exceptional choice and a perfect gift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.