Zoro Homepage

12in Groove Joint Pliers

  • Mfr # SK02117

  • Zoro # G116345115


product price: $27.19
/ea

Key Features

Material
Steel
Color
Green/Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02117
Zoro #
G116345115
UPC #
25141117554
Country of Origin
China

Details

Material
Steel
Item
12 in Groove Joint Pliers
Color
Green/Black/Silver

Description

Introducing the SK 12in Groove Joint Pliers, your go-to tool for versatile gripping tasks. With 7 positions of opening adjustment, these pliers offer customizable flexibility to suit various work needs, ensuring a secure grip on different materials. Featuring induction-hardened teeth, they deliver exceptional durability and long-lasting performance, providing reliable gripping power for a wide range of applications. Elevate your toolkit with the SK 8in Groove Joint Pliers, designed for precision and versatility in every job.


  • INCREASED VERSATILITY: The 7 positions of opening adjustment on our groove joint pliers make them perfect for any project.
  • DURABLE CLAMPING: Our groove joint pliers feature induction hardened teeth for increased durability while working on projects.
  • STRONG GRIP: The V-JAW design has multiple points of contact on round tubing. Precision serrated teeth provide a strong bite for effortless grip on different shapes, including flat, hexagonal, and square fasteners.
  • A TOOLKIT MUST-HAVE: Our groove-joint pliers are the ideal gift or essential for DIY aficionados, auto mechanics, and home improvement enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.