Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece 1/2in Impact Deep Socket Set-SAE

  • Mfr # SK01352

  • Zoro # G116345122


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK01352
Zoro #
G116345122
UPC #
25141116403
Country of Origin
China

Details

Item
Impact Deep Socket Set
Material
Steel
Color
Black

Description

Introducing the SK 13 Piece SAE 1/2" Drive Set Deep Socket Set, engineered with our innovative SureGrip® Drive design for enhanced strength and safeguarding against rounding, rusting, or damaging fasteners. With our durable SuperKrome® finish, these sockets are built to last, offering maximum corrosion resistance for long-term durability. Each socket in this set is equipped with large stamped measurement markings, ensuring quick and easy socket identification for efficient work. Plus, for convenient storage, this socket kit includes a magnetic aluminum socket rail, keeping your tools organized and accessible. Whether you're looking for the perfect Father's Day gift or upgrading your toolkit, our SAE Socket Set is essential for DIY aficionados, auto mechanics, and home improvement enthusiasts alike. Elevate your projects with SK quality and reliability. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • PROTECTIVE DESIGN: The SK 13 Piece SAE 1/2" Drive Set Deep Socket Set features our SureGrip ® Drive design, which provides increased strength and avoids rounding, rusting or damaging fasteners.
  • ANTI-CORROSION: Our SuperKrome® finish ensures durability and maximum corrosion resistance.
  • EASY TO USE: Each socket features large stamped measurement markings for quick socket identification.
  • BONUS STORAGE: This socket kit includes a magnetic aluminum socket rail for storage.
  • VERSATILE AND PRACTICAL: Our Metric Socket Set - the ideal gift or Essential for DIY aficionados, auto mechanics, and home improvement Enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.