Zoro Homepage

1/4-In Drive 216-Position Ratchet

  • Mfr # SK01003

  • Zoro # G716345140


product price: $29.99
/ea

Key Features

Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01003
Zoro #
G716345140
UPC #
25141110500
Country of Origin
China

Details

Color
Silver
Item
1/4-In Drive 216-Position Ratchet
Material
Steel

Description

Unlock unparalleled precision and efficiency with the SK 1/4" Drive 216 Position Ratchet. Engineered with a 90-tooth gear and slim pearhead design, it boasts an impressive 1.7° swing arc, enabling effortless maneuverability in tight spaces. The innovative thumbwheel design allows for quick tightening or loosening of fasteners with a simple flick of the thumb. Built to withstand the harshest environments, its enclosed head ensures maximum resistance to dirt and grime infiltration. Crafted from robust steel and finished with a high-polish chrome plating, this ratchet is fortified against corrosion, guaranteeing longevity and reliability. Exceeding ASME torque performance requirements, the SK 1/4" 216 Position Ratchet is the ultimate companion for tackling even the toughest tasks with precision and ease. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • 90 TOOTH GEAR: 216-position ratchet features a 90 tooth gear and slim pearhead design, with 1.7° at the lowest swing arc to turn fasteners in tight spaces with ease.
  • EASY ACCESS: Thumbwheel design enables you to tighten or loosen fasteners with a flip of thumb.
  • KEEP IT CLEAN: The enclosed head of the SK 1/4" 216 Position Ratchet promotes extreme resistance to infiltration by dirt and grime.
  • ANTI-CORROSION: Our steel ratchet is finished with a high-polish chrome plating to resist corrosion damage.
  • PROFESSIONAL POWER: Our 216 position ratchet exceeds ASME torque performance requirements to get the toughest jobs done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.