Zoro Homepage

16 Piece Metric/SAE Combination Wrench Set - Small Sized EVA

  • Mfr # SK01368

  • Zoro # G816345118


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01368
Zoro #
G816345118
UPC #
25141113372
Country of Origin
China

Details

Item
Metric/SAE Combination Wrench Set
Material
Steel
Color
Silver

Description

Experience the unmatched durability and versatility of the SK 16 Piece Metric/SAE Combination Wrench Set - Small Sized EVA. Crafted from Drop Forged Chrome Vanadium steel, these wrenches ensure maximum strength and longevity, making them ideal for any job. The SuperKrome Plating finish not only provides a premium look but also guarantees long-lasting performance with maximum corrosion resistance. With the SureGrip drive design, you'll enjoy an increased fit and avoid rounding or damaging fasteners by driving the side, not the corner. Navigate tight and restricted areas effortlessly with the 15-degree offset ends, while the thinner handle and rounded edges ensure a comfortable grip, enhancing your overall user experience. Upgrade your toolkit with the SK 16 Piece Metric/SAE Combination Wrench Set - Small Sized EVA, and tackle every project with confidence and ease.


  • HIGH-QUALITY MATERIALS: SK wrenches are made of Drop Forged Chrome Vanadium steel for maximum strength and durability.
  • ANTI-CORROSION: SuperKrome Plating delivers premium finish for providing long life and maximum corrosion resistance.
  • A PERFECT FIT: SureGrip drive design drives the side of the fastener, not the corner, to provide increased fit and avoid rounding of rusted or damaged fasteners.
  • A TOOLKIT MUST-HAVE: The SK Tools 16 Piece Metric/SAE Wrench Set is The ultimate gift for home improvement heroes and DIY enthusiasts. Crafted for precision and built to last, this set ensures every project is tackled with ease and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.