Zoro Homepage

216P Ratcheting Screwdriver 7-in-1

  • Mfr # SK02017

  • Zoro # G816345101


product price: $24.99
/ea

Key Features

Material
Steel
Color
Green/Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02017
Zoro #
G816345101
UPC #
25141116670
Country of Origin
China

Details

Material
Steel
Item
Ratcheting Screwdriver 7-in-1
Color
Green/Black/Silver

Description

SK Tools' 7-in-1 Ratcheting Screwdriver is a must-have for any home DIY kit. This multifunctional screwdriver comes with 5 detachable heads that are stored in a compartment at the tip of the handle, including 2 Phillips head bits as well as T15, T20, 3/16" and 1/4" tips. Our screwdriver features a six pawl design that provides the user with 50% higher torque and ratchets into 216 positions, providing easy turning action with less back off when twisting loose fasteners. The lowest swing is 1.7°. Our ergonomic handle is knurled with a comfort grip and anti-slip measures. It's also oil and solvent resistant for the messiest jobs. Perfect for DIY lovers, home improvement fans and makes a great Father's Day gift. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • 216 POSITION RATCHET: Our ratcheting screwdriver swings to 216 positions, which provide at the lowest 1.7°swing and less back off when twisting loose fasteners.
  • 50% HIGHER TORQUE: Our six pawl design provides the user with 50% higher torque when turning the ratcheting screwdriver.
  • BONUS PARTS: Our ratcheting screwdriver features 5 bonus detachable tips for tightening all kinds of fasteners, including T15, T20, 3/16", 1/4" and PH1 and PH2 Phillips heads. All bits attach magnetically to the screwdriver base. A vacuum-heated treatment increases the tips' torque. Bits can be safely stored in a small compartment at the end of the handle.
  • ERGONOMIC HANDLE: This screwdriver features a knurled, comfort-grip handle with anti-slip technology. Oil and solvent resistance makes this ratcheting screwdriver easy and safe to use for greasy jobs like automotive and mechanical projects.
  • TOOLBOX MUST-HAVE: Our easy to use ratcheting screwdriver is a must-have for any DIY kit or toolbox. Perfect for home improvement lovers and professionals alike, this product is made in the USA and makes an excellent Father's Day gift!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.