Zoro Homepage

23 Piece 1/2 160P Mechanic Tool Set

  • Mfr # SK01508

  • Zoro # G916348637


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01508
Zoro #
G916348637
UPC #
25141117257
Country of Origin
China

Details

Item
Mechanic Tool Set
Material
Steel
Color
Silver

Description

Elevate your mechanical prowess with the SK 23 Piece 1/2 160P Mechanic Tool Set, meticulously crafted for unparalleled performance and durability. Featuring the innovative SureGrip® Drive design, these tools deliver enhanced strength, ensuring a secure grip and preventing rounding or damaging rusted fasteners with ease. The SuperKrome® finish guarantees long-lasting durability and superior resistance to corrosion, ensuring your tools withstand the rigors of any job. With large stamped markings on each socket, socket identification is effortless, streamlining your workflow and saving valuable time. Equip yourself with precision and reliability with the SK 23 Piece 1/2 160P Mechanic Tool Set, your ultimate companion for tackling any mechanical task with confidence.


  • INCREASED GRIP STRENGTH: SureGrip ® Drive design provides increased strength and avoids rounding rusted or damaged fasteners
  • ANTI-CORROSION: The SuperKrome® finish over steel ensures a long tool life and maximum corrosion resistance.
  • EASY TO USE: Each socket features large stamped measurement markings for quick socket identification.
  • BONUS STORAGE: This socket kit includes a magnetic aluminum socket rail for storage.
  • VERSATILE AND PRACTICAL: Our Mechanic Tool Set - the ideal gift or essential for DIY aficionados, auto mechanics, and home improvement enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.