Zoro Homepage

3 Piece Extension Set

  • Mfr # SK01360

  • Zoro # G316345144


product price: $29.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01360
Zoro #
G316345144
UPC #
25141110609
Country of Origin
China

Details

Item
Extension Set
Material
Steel
Color
Silver

Description

Included in this set are three extension bars (3", 6", 10"), enabling access to hard-to-reach areas and allowing for flexible adjustments to your working angle, thus optimizing efficiency and saving valuable time and effort. With our SuperKrome® finish, your tools gleam with luster while ensuring durability and maximum resistance to corrosion, enhancing their lifespan for any project. Designed for enhanced control, our extension bars feature a knurled segment, providing better finger grip during work. Trusted since 1900, SK Tools has maintained a legacy of reliability and performance excellence for over a century. Elevate your toolkit with our extension bar set – the perfect choice for Father's Day gifts and essential for DIY aficionados, auto mechanics, and home improvement enthusiasts. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • WORK SMARTER: With 3 extension bars(3", 6", 10") in this set, you can access hard to reach areas and flexibly change your working angle, saving time and labor while making your job more efficient.
  • ANTI-CORROSION: SuperKrome® finish provides luster, durability and maximum corrosion resistance for any project.
  • PRECISION TOOL: Our extension bars feature a knurled segment for better finger control when working.
  • A LONG STANDING TRADITION: Trusted since 1900, SK Tools has upheld a legacy of reliability and performance excellence for over a century.
  • A TOOLKIT MUST-HAVE: Elevate your toolkit with our extension bar set – an ideal choice for a gift and indispensable for DIY aficionados, auto mechanics, and home improvement enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.