Zoro Homepage

3PC Plier Set

  • Mfr # SK01326

  • Zoro # G316345106


product price: $50.25
/ea

Key Features

Handle Color
Green/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01326
Zoro #
G316345106
UPC #
25141116533
Country of Origin
China

Details

Item
Plier Set
Handle Color
Green/Black

Description

Introducing our SK 3 Piece Pliers Set, featuring 9.5-Inch linesman pliers, 8-Inch diagonal pliers, and 8-Inch needle nose pliers, catering to a variety of project needs. Crafted with different sizes and styles, these pliers are tailored to suit your individual tasks. Heat-treated for enhanced strength and ductility, SK pliers guarantee longevity and durability, capable of withstanding pressure without deformation. Engineered with serrated jaws, our pliers ensure consistent contact without wobbling, facilitating a secure grip in any direction. This strong bite allows for effortless wire clamping or tightening and loosening of screws and nuts. Constructed from CRV alloy steel, the body of these pliers is coated with lacquer to prevent rusting, ensuring their reliability over time. Whether you're a seasoned DIY enthusiast or a home improvement aficionado, the SK 3 Piece Pliers Set is the ultimate choice, making it a stellar gift option for Father's Day. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • MULTIPACK FOR VALUE: Our SK 3 Piece Pliers Set includes 9.5-Inch linesman pliers, 8-Inch diagonal pliers and 8-Inch needle nose pliers. Different sizes and styles of pliers are included to suit your individual projects.
  • STRONG CUTTING POWER: SK pliers are heat treated to enhance both strength and ductility. Our pliers are long-lasting and durable, with enough strength to withstand pressure without deformation.
  • HIGH LEVERAGE: The pliers' serrated jaws result in even contact and don't wobble when gripping in any direction. This creates a strong bite to easily and effectively clamp wires or tighten and loosen screws and nuts.
  • ANTI-RUST: The CRV alloy steel body is treated with a lacquer to prevent rusting.
  • A TOOLBOX MUST-HAVE: The SK 3 Piece Pliers Set is the perfect choice for DIY enthusiasts and home improvement aficionados, making it an excellent present.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.