Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

41 Piece 3/8 216P Mechanic Tool Set

  • Mfr # SK01356

  • Zoro # G216348634


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01356
Zoro #
G216348634
UPC #
25141113433
Country of Origin
China

Details

Item
Mechanic Tool Set
Color
Silver
Material
Steel

Description

Introducing the SK 41 Piece 3/8 216P Mechanic Tool Set, engineered to elevate your toolbox to new heights of performance and reliability. Featuring the innovative SureGrip® Drive design, this set ensures enhanced strength while preventing rounding of rusted or damaged fasteners, making your work more efficient and frustration-free. With the renowned SuperKrome® finish, these tools offer unparalleled longevity and maximum resistance to corrosion, ensuring they withstand the test of time in any environment. The inclusion of large stamped markings allows for quick and effortless socket identification, saving you valuable time on the job. Upgrade your toolkit with the SK 50 Piece 1/4 160P Mechanic Tool Set and experience the difference that quality craftsmanship makes in every task.


  • PROTECTIVE DESIGN: The SK 41 Piece 3/8" 216P Mechanic Tool Set features our SureGrip ® Drive design, which provides increased strength and avoids rounding, rusting or damaging fasteners.
  • ANTI-CORROSION: Our SuperKrome® finish ensures durability and maximum corrosion resistance.
  • EASY TO USE: Each socket features large stamped measurement markings for quick socket identification.
  • BONUS STORAGE: This mechanic's tool kit includes a plastic case for storage.
  • VERSATILE AND PRACTICAL: Our Mechanic's Tool Set - the ideal gift or Essential for DIY aficionados, auto mechanics, and home improvement Enthusiasts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.