Zoro Homepage

5 Piece Phillips Screwdriver Set

  • Mfr # SK01332

  • Zoro # G716345157


product price: $31.99
/ea

Key Features

Handle Material
Steel with Rubber Grip
Color
Green/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01332
Zoro #
G716345157
UPC #
25141113853
Country of Origin
China

Details

Handle Material
Steel with Rubber Grip
Item
Phillips Screwdriver Set
Color
Green/Black

Description

The screwdriver shafts are forged from heat-treated S2 steel, offering superior impact strength compared to most CR-V steels, while the chrome plating enhances hardness, making them particularly well-suited for professional tasks. The magnetic screwdriver tip securely grasps screws, preventing them from dislodging during use. The black oxide process enhances durability and provides a secure grip without compromising the tip's integrity. Available in five sizes (PH#0 x 3", PH#1 x 3", PH#2 x 4", PH#2 x 6", PH #3 x 6"), each handle features clear size markings for easy identification. The SureGrip handle, with its knurled design, offers a triangular grip texture ideal for handling large torque applications comfortably, enabling swift and precise work. This design ensures efficient and accurate operations.


  • PROTECTIVE DESIGN: Screwdriver shafts are made of heat-treated S2 steel, which provides more impact strength than most CR-V steels, and the chrome plating provides higher hardness. More suitable for professional work.
  • INCREASED STABILITY: Magnetic screwdriver tip tightly picks up screws and prevents them from falling out. Black oxide process provides improved durability and secure grip without compromising the installation of the tip.
  • THE PERFECT SIZE: Available in 5 sizes((PH#0 x 3", PH#1 x 3", PH#2 x 4", PH#2 x 6", PH #3 x 6")). Clear size markings on the handle for easy identification.
  • PROFESSIONAL POWER: SureGrip handle with knurled design, adding triangular grip texture for large torque applications, allows you to work comfortably with speed and precision. Realizes efficient and precise operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.