Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Adjustable Wrench

  • Mfr # SK01215

  • Zoro # G216345145


product price: $19.99
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK01215
Zoro #
G216345145
UPC #
25141114232
Country of Origin
China

Details

Material
Steel
Item
6 in Adjustable Wrench
Color
Silver

Description

Presenting the SK 6" Adjustable Wrench, crafted from heat-treated Chrome Vanadium Steel with a chrome-plated surface for exceptional durability and corrosion resistance. Its high-polish chrome-plated finish enables effortless cleaning, allowing you to quickly wipe away grime and grease. With a 6-inch size, this wrench boasts a 3/4" Max Jaw Opening and a comfortable 6" (152mm) handle, ensuring ease of use across various applications. Featuring double measurement scales (SAE & Metric), laser-engraved on both the front and back, this wrench offers precise fastener fitting for accurate results. The trapezoid thread screw beneath the jaw provides 1.5X ANSI torque, facilitating seamless completion of projects without undue exertion. Ideal for DIY enthusiasts, auto mechanics, and home improvement aficionados, the SK 6" Adjustable Wrench is a superb choice, making it a thoughtful gift option for Father's Day. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • HIGH-QUALITY MATERIALS: The SK 6" Adjustable Wrench is made of heat treated Chrome Vanadium Steel with a chrome plating surface to ensure durability and resistance to corrosion. The high-polish chrome plated finish lets you easily wipe away gunk and grease.
  • THE PERFECT LENGTH: This 6-inch adjustable wrench features 3/4" Max Jaw Opening and a 6"(152mm) handle that holds comfortably in the hand to complete work in various applications.
  • STANDARD AND METRIC MEASUREMENTS: Double measurement (SAE&Metric) scales are laser engraved on the front and back of the wrench. This highly accurate scale allows for an exact fastener fit.
  • EASY TO TURN: The trapezoid thread screw under the jaw provides 1.5X ANSI torque for easily completing projects without breaking a sweat.
  • The SK 6" Adjustable Wrench is the perfect choice for DIY enthusiasts, auto mechanic work, and home improvement aficionados, making it an excellent present.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.