Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6pc Pro Grip Screwdriver Set

  • Mfr # SK01373

  • Zoro # G216345107


product price: $35.35
/ea

Key Features

Color
Green/Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01373
Zoro #
G216345107
UPC #
25141113389
Country of Origin
China

Details

Item
Pro Grip Screwdriver Set
Color
Green/Black/Silver

Description

Elevate your professional toolkit with the SK 6pc Pro Grip Screwdriver Set, designed for superior performance and durability. Crafted with heat-treated S2 steel shafts, these screwdrivers offer unmatched impact strength compared to most CR-V steels, while chrome plating ensures heightened hardness, making them ideal for professional use. The magnetic screwdriver tips securely hold screws in place, preventing frustrating slips and drops, while the black oxide process enhances durability and grip without compromising tip installation. Available in 6 essential sizes, each screwdriver features clear size markings on the handle for easy identification. The SureGrip handle, with its knurled design and triangular grip texture, provides exceptional comfort and control for high-torque applications, allowing you to work swiftly and precisely with efficiency. Upgrade to the SK 6pc Pro Grip Screwdriver Set for reliable performance and effortless precision in every task.


  • HIGH-QUALITY MATERIALS: Screwdriver shafts are made of heat-treated S2 steel, which provides more impact strength than most CR-V steels, and the chrome plating provides higher hardness. More suitable for professional work.
  • IMPROVED DURABILITY: Magnetic screwdriver tip tightly picks up screws and prevents them from falling out. Black oxide process provides improved durability and secure grip without compromising the installation of the tip.
  • THE PERFECT SIZE: Available in 6 sizes(Phillips #1 x 3", PH#2 x 4", PH #2 x 6"; Slotted 1/4" x 4", 3/16" x 6", 5/16" x 6"). Clear size markings on the handle for easy identification.
  • INCREASED GRIP STRENGTH: SureGrip handle with knurled design, adding triangular grip texture for large torque applications, allows you to work comfortably with speed and precision. Realizes efficient and precise operations.
  • A TOOLKIT MUST-HAVE: The SK Tools 6 Piece Pro Grip Screwdriver Set is The ultimate gift for home improvement heroes and DIY enthusiasts. Crafted for precision and built to last, this set ensures every project is tackled with ease and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.